Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Digital-Bottle™ Refrigerator Thermometers

Catalog No. p-4246462 Shop All Fisherbrand Products
Click to view available options
Bottle Fill:
Glass Beads
Nontoxic Glycol
Model:
Standard Model

Innovative Digital-Bottle Refrigerator/Freezer Thermometers with MINIMUM/MAXIMUM readings

Fisher Scientific™ Traceable™ Digital-Bottle™ Refrigerator Thermometers display minimum and maximum readings over any time period, and entire unit is waterproof

  • Temperature range is -22° to +122°F (-30° to +50°C)
  • Resolution is 0.1°
  • Accuracy is ±1.0°C/Ultra model accuracy is ±0.4°C at tested points
  • Supplied with NIST certificate
  • Stainless-steel probe protects high-accuracy thermistor sensor
  • Liquid-filled GRAS bottle mimics liquid sample temperatures
  • GRAS - liquid generally recognized as safe by U. S. Food and Drug Administration
  • Available with liquid fill or glass bead fill
  • Chemical-resistant ABS plastic holder stands on a shelf or side of holder affixes to a refrigerator wall or any wall with supplied Velcro - is 2.25 x 2.25 x 1.25 in.

Certifications

Traceable Thermometer is provided with an individually serial-numbered Traceable Certificate from an ISO™ 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST™.

Compliance

Traceable Thermometer is provided with an individually serial-numbered Traceable Certificate from an ISO™ 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST™.

Specifications

Bottle Fill Nontoxic Glycol
Certifications/Compliance ISO 17025, A2LA, NIST
Includes Stainless Steel probe, ABS Plastic holder, double back tape and Velcro™ and replaceable Silver Oxide battery
Length (Metric) 117 mm
Material ABS Plastic
Model Standard Model
Resolution 0.1°C
Weight (English) 3.66 oz.
Weight (Metric) 102.05 g
Product Type Digital Thermometer
Length (English) 4.63 in.
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +50°C
Calibrated Yes
For Use With (Equipment) Freezer, refrigerator, incubator and environmental chamber
Battery Type 1 Silver Oxide battery
Accuracy ±0.5°C between 0°C and 50°C, otherwise ±1°C
Display Digital
Width (Metric) 12 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.