Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Traceable™ Digital Thermometers with Short Sensors
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
N/A
Temperature Range (English):
-58°F to +158°F
N/A
Scale:
Celsius
Celsius, Fahrenheit
Fahrenheit
Length (Metric):
57 mm
64 mm
70 mm
102 mm
Description
Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.
- Select the correct temperature to use in water baths, refrigerators, incubators and tanks
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.
Specifications
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
Diameter (English) Probe | 0.18 in. |
Dimensions (L x W x H) | 2.5 x 2.62 x 0.75 in. (6.4 x 6.6 x 1.9 cm) |
For Use With (Application) | Monitoring liquids, air/gas or semisolids in water baths, refrigerators, freezers, incubators and tanks |
Height (English) | 0.75 in. |
Height (Metric) | 1.9 cm |
Includes | Epoxy coated sensor, AAA alkaline battery, flip open stand, wall mount, magnet and Velcro™ mounting tape |
Length (English) Cable | 10 ft. |
Length (Metric) | 64 mm |
Length (Metric) Cable | 305 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction