Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Dissolved Oxygen Meter Pen
SCI_ED

Catalog No. s98197 Shop All Fisherbrand Products
Click to view available options
Battery Type:
AAA
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Traceable™ Certificate, two spare probe heads with membranes, electrolyte solution, nylon carry case, and four AAA batteries.

O-ring seal and membrane keypad for long life in severe lab or harsh plant environments.

  • Tough ABS plastic housing and water-resistant design
  • Hold button freezes the reading on the display
  • High contrast, easy to read 0.37 in. high LCD digits
  • Simultaneous display of oxygen concentration and temperature
  • Unit recalls minimum/maximum readings at the press of a button
  • Automatic temperature compensation: 0° to 50°C (32° to 122°F)
  • Replacement battery Cat. No. 2-440-3A
Specifications Dissolved oxygen measurement
  • Range: 0.0 to 20.0mg/L
  • Resolution: 0.1mg/L
  • Accuracy: ±0.4mg/L
Dissolved oxygen measurement % air saturation
  • Range: 0.0 to 100% air saturation
  • Resolution: 0.1%
  • Accuracy: ±0.7%mg/L
Temperature measurement
  • Range: 0° to 50°C (32° to 122°F)
  • Resolution: 0.1°
  • Accuracy: ±0.8°C (1.5°F)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Includes Traceable certificate, two spare probe heads with membranes, electrolyte solution, Nylon carry case, Four AAA batteries
For Use With (Application) DO, Temperature
Temperature (Metric) Range 0°C to 50°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.8°C
Display Type LCD
Certifications/Compliance NIST
Weight (Metric) 0.14 kg
Weight (English) 5 oz.
Range (DO) 0 to 20mg/L
Resolution (DO) 0.1mg/L
Detection Range 0 to 20mg/L
Saturation Range 0 to 100% Air Saturation
Saturation Resolution 0.1%
Temperature (English) Range 32°F to 122°F
Battery Type AAA
Accuracy (DO) ±0.4mg/L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.