Learn More
Fisherbrand™ Traceable™ Dual Thermometer with Min/Max and Time/Date
Shop All Fisherbrand ProductsDescription
Includes
AAA battery, flip open stand, Velcro™ and magnetic strips, High-impact, chemical-resistant ABS plastic case, probes
Displays the temperatures of two separate probes in Celsius and Farenheit, and date/time when minimum/maximum temperatures occur. Fisher Scientific™ Traceable™ Dual Thermometer allows putting one probe in the freezer and another in the refrigerator (or measure two areas of a refrigerator).
- Audible and visual alarm feature provides alert when temperature exceeds two set points
- Alarm programmable in 1° increments
- 3 ft. long (0.9m) micro-cable permits refrigerator doors to close on it
- Range: -50° to +70°C (-58° to +158°F)
- Resolution: 0.1°
- Accuracy: ±1°C
- Size: 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
- Weight: 3.67 oz. (104g)
Order Info
Available with two special bottle probes or two waterproof probes. Bottle probe sealed 1 x 2.5 in. miniature bottle with nontoxin glycol. Waterproof probe measures 0.25 dia. x 1.25 in. .
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Dimensions (L x W x H) | 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm) |
| For Use With (Application) | Cold storage, chemicals, pharmaceuticals |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Includes | AAA battery, flip open stand, Velcro™ and magnetic strips, High-impact, chemical-resistant ABS plastic case, waterproof probes |
| Length (English) Cable | 42 in. |
| Length (Metric) | 89 mm |
| Length (Metric) Cable | 106.68 cm |
| Material | ABS Plastic |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.