Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Food HACCP Thermometer

Catalog No. 14649102 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-55°C to +250°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
14-649-102 -55°C to +250°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-649-102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Traceable™ Food HACCP Thermometer combines non-contact, non-invasive, no-touch, infrared thermometer and a piercing stainless-steel probe thermometer.

  • Temperature range for infrared is -55 to +250°C (-67 to +482°F) and probe range is -55 to +330°C (-67 to +626°F)
  • Red and green LEDs on front indicate HACCP in/out temperature conditions
  • Accuracy between -5° and 65°C for infrared is ±0.6°C and for probe is ±0.5°C
  • Resolution for unit is 0.2°C between -10° and 200°C, otherwise 1°
  • Display shows current temperature, minimum or maximum temperature, low battery and emissivity value
  • Minimum/maximum memory
  • 6 in. stainless-steel probe folds out of 6.5 x 1 x 1.5 in. unit to extend overall length to 12.5 in.

Specifications

Dimensions (L x W x H) 12.5 x 1.5 x 1 in. (31.8 x 3.9 x 2.5 cm)
For Use With (Application) Food labs, food processing, food preparation and brewing
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes Battery, Stainless Steel probe, traceable certificate
Length (English) Probe 6 in.
Length (Metric) 318 mm
Length (Metric) Probe 15.2 cm
Material Plastic
Resolution 0.2°C
Weight (English) 3.5 oz.
Weight (Metric) 90 g
Width (English) 1.5 in.
Product Type Food Thermometer
Length (English) 12.5 in.
Max. Temperature (English) 482°F
Max. Temperature (Metric) 250°C
Min. Temperature (English) -67°F
Min. Temperature (Metric) -55°C
Temperature Range (English) -67°F to +482°F
Temperature Range (Metric) -55°C to +250°C
Calibrated Yes
Accuracy ±0.5°C
Display Digital LCD
Width (Metric) 3.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.