Learn More
Fisherbrand™ Traceable™ Full-Scale Thermometers
Switchable °F/°C temperature ranges
Includes: Stainless Steel probe, 1.5V Silver Oxide battery
Description
Stainless-steel probe with piercing tip allows constant exposure to extreme temperatures at the end of the range. Fisher Scientific™ Full-Scale Thermometer readings are updated every second and displayed on a 0.37 in. (9.4mm) LCD readout. Switchable °F/°C temperature ranges.
- Magnetic back allows placement on metal surfaces (incubators, freezers, water baths)
- Flip-open easel allows use on lab bench; spring fastener clips onto any edge
- Resolution, 0.1° from -20 to +200 and 1° elsewhere
- Measure just 2.12 dia. x 0.56 in. depth (5.3 x 1.3 cm)
- Probe dia. x L: 0.14 x 5.5 in. (0.4 x 14 cm)
- Cable length: 10 ft. (3m)
Plus model also includes high/low alarm, minimum/maximum memories, and hold.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
1.4 cm | |
Stainless Steel probe, 1.5V Silver Oxide battery, high/low alarm | |
5.75 in. | |
304.8 cm | |
0.1 Above −20 to +200°C and 1 elsewhere | |
2.1 in. | |
300°C | |
-20°C | |
-20°C to +300°C | |
±0.5°C |
0.56 in. | |
0.14 in. | |
120 in. | |
53 mm | |
14.6 cm | |
Full-Scale Plus Ultra Thermometer | |
572°F | |
-4°F | |
-4°F to +572°F | |
Freezer, incubator, water bath | |
Digital LCD |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.