Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Traceable™ Handheld Timers with Key-Ring Clip
Shop All Fisherbrand Products
Click to view available options
Time Range:
100 hr. to 1 sec.
20 hr. to 1 min.
Accuracy:
0.0001
5e-005
Alarms:
1 min.
Dimensions (L x W x H):
0.25 x 1 x 1.75 in.
1.5 x 2 x 0.75 in.
Description
Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.
- Rugged ABS plastic case
- Traceable to NIST™ standards
- Accuracy: 0.01%
- Time-out mode (Cat Nos. 06-662, 06-662-25 and -11)
- Cat. No. 06-662-11 offers choice of AM/PM or military time
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.
Specifications
Specifications
| Product Type | Handheld Timer |
| Time Range | 100 hr. to 1 sec. |
| Alarms | 1 min. |
| Accuracy | 5e-005 |
| Resolution | 1 min. |
| Display | LCD |
| Battery Type | Silver Oxide |
| Dimensions (L x W x H) | 0.25 x 1 x 1.75 in. |
| Length (English) | 0.25 in. |
| Length (Metric) | 0.63 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction