Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip

For general-purpose timing applications

 View more versions of this product

Catalog No. 06-662-11

  Check Availability
Add to Cart

    Specifications

    Weight (English) 0.5 oz.
    Display Type LCD
    Accuracy 0.005%
    Alarms 1 min.
    Battery Type Silver Oxide
    Dimensions (L x W x H) 0.25 x 1 x 1.75 in. (0.63 x 2.54 x 0.63cm)
    For Use With (Application) For general purpose timing applications
    Height (English) Display 0.25 in.
    Height (English) 1.75 in.
    Height (Metric) Display 0.63cm
    Height (Metric) 0.63cm
    Includes Battery, ABS Plastic case
    Length (English) 0.25 in.
    Length (Metric) 0.63cm
    Resolution 1 min.
    Scale 100 Hours 1 sec.
    Time Range 100 Hours to 1 sec.
    Weight (Metric) 14.17g
    Width (English) 1 in.
    Width (Metric) 2.54cm
    Product Type Digital Timer

    Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

    • Rugged ABS plastic case
    • Traceable to NIST™ standards
    • Accuracy: 0.01%
    • Time-out mode (Cat Nos. 06-662, 06-662-25 and -11)
    • Cat. No. 06-662-11 offers choice of AM/PM or military time

    Certifications

    A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit