Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Hi-Accuracy Refrigerator Thermometer with Min/Max Readings
SCI_ED

Catalog No. p-4575163 Shop All Fisherbrand Products
Change view
Click to view available options
Probe Type:
4-wire Platinum Bottle Probe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
S04564 4-wire Platinum Bottle Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04564
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Stores in memory and displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) and 30 days (each day). Traceable™ Hi-Accuracy Refrigerator Thermometer includes visual LEDs and audible alarms which signal continuously even if temperature returns to non-alarm range.

  • Reads °C/°F.
  • High/low alarm
  • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
  • Resolution and accuracy fulfill precise measurements for refrigerators/freezers
  • Sealed bottle in GRAS (generally recognized as safe) materials is insulated from rapid temperature changes when door is opened
  • Refrigerator/freezer door closes and seals tightly around micro-thin cable
  • Triple display shows current °C/°F and minimum/maximum temperatures
  • Alarm can be set in 0.1° increments and signals when temperature rises above or falls below set points
  • Permits easy one-key calibration by user

Specifications

  • Range: -50.00° to +70.00°C (-58.00° to +158°F)
  • Resolution: 0.01°
  • Accuracy: ±0.1°C
  • Bottle Probe: four-wire platinum bottle, waterproof; L x dia.: 1.0 x 2.5 in. (2.54 x 6.35 cm)
  • Display: three lines, two alarm LEDs
  • Cable: waterproof, 120 in. (3.048 m)
  • Case: high-impact, chemical- resistant, ABS plastic
  • Size, L x W x H: 4.25 x 2.75 x 0.75 in. (10.8 x 7.0 x 1.9 cm)
  • Weight: 5 oz. (141.7 g)

S04564

  • Four-wire platinum bottle probe ensures linear response and high accuracy across the entire range
  • Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when door is opened

S04565

  • No bottle
  • Probe is 0.31 in. dia. x 0.75 in.L (0.78 x 1.90 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.18 in.
Diameter (Metric) Probe 4.57 mm
Dimensions (L x W x H) 4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm)
For Use With (Application) Refrigerator and freezer
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Two AAA Batteries, Platinum RTD Stainless Steel Bottle Probe, Cable, Magnetic Strips, Velcro™ Tape, Bench Stand, Plastic Case
Length (English) Cable 120 in.
Length (English) Probe 1 in.
Length (Metric) 108 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 2.5 cm
Material Plastic
Probe Type 4-wire Platinum Bottle Probe
Resolution 0.01°C
Weight (English) 5 oz.
Weight (Metric) 141.7 g
Width (English) 2.75 in.
Product Type Refrigerator Thermometer
Length (English) 4.25 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
Battery Type AAA
Accuracy ±0.1°C
Display LED
Width (Metric) 7 cm
IP Rating IP68
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.