Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Jumbo Thermo-Humidity Meter

Catalog No. 1166119 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-5°C to +50°C

Includes

Chemical- and shock-resistant ABS plastic case, flip-open stand, wall mount, external temperature probe, 10 ft. (3m) cable, and AAA alkaline battery.

Fast-response, solid-state sensors show changes in relative humidity, ambient temperature, and (with probe) external temperature in under 30 seconds

Fast-response, solid-state sensors show changes in relative humidity, ambient temperature, and (with probe) external temperature in under 30 seconds. Fisher Scientific™ Traceable™ Jumbo Thermo-Humidity Meter has a jumbo (1.12 in.H) display can be read from 35 ft. (10.7m).

Display is updated once every second and shows temperatures in (user-settable) °F or °C.
  • Humidity range: 25 to 95% RH, with 1% resolution and ±2% (midrange) to ±4% (outside midrange) accuracy
  • Ambient temperature range: -5° to +50°C (+23° to +122°F)
  • External temperature probe (included) reads -50° to +70°C (-58° to +158°F)
  • Resolution to 1° and accuracy ±1°C for both ambient and external temperature readings
  • Dual-recall (minimum and maximum) memory can be displayed or cleared at the touch of a button
  • Permits monitoring conditions overnight, weekends, or during any user-set time period
  • External temperature sensor and cable perform accurately under water
  • Unit is battery-operated, self-contained, stable, and accurate; requires no adjustment or maintenance

Order Info

Measures 0.75L x 3.87W x 4.25 in. H (2 x 9.8 x 10.8cm) and weighs 5.4 oz. (153g)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Compliance

Meets federal requirements for CLIA specification 493.1207 for monitoring temperature and humidity.

Specifications

Type Jumbo Thermo Humidity Meter
Humidity Range 25 to 95%
Resolution 0.001
Accuracy ±2 to ±4%
Temperature Range (Metric) -5°C to +50°C
Temperature Accuracy ±1°C
Display Type LCD
Material ABS Plastic
Memory Dual recall memories
Sensors Solid State
Temperature Range (English) 23°F to 122°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 0.75 x 3.87 x 4.25 in. (1.9 x 9.8 x 10.8 cm)
Length (English) 0.75 in.
Length (English) Cable 10 ft.
Length (Metric) 1.9 cm
Length (Metric) Cable 3 m
Width (English) 3.87 in.
Width (Metric) 9.8 cm
Height (English) 4.25 in.
Height (Metric) 10.8 cm
Weight (English) 5.4 oz.
Weight (Metric) 0.153 kg
For Use With (Application) Fast response, solid state sensors show changes in relative humidity, ambient temperature and (with probe) external temperature in under 30 sec.
Includes Chemical and shock resistant ABS plastic case, flip-open stand, wall mount, external temperature probe, 10 ft. cable and AAA alkaline battery
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.