Fisher Scientific™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer with Probe Available on GSA/VA Contract for Federal Government customers only.

Displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day)

 View more versions of this product

Catalog No. 15-081-108

  Check Availability
Add to Cart

Includes: Batteries, platinum RTD sensor/stainless-steel probe, magnetic strips, Velcro™ tape, bench stand

    Specifications

    Includes Platinum sensor/stainless-steel probe, stand, wall mount, batteries, Traceable Certificate.
    Accuracy ±0.1°C
    Probe Type 9 in. stainless-steel handle probe
    Resolution 0.01°C
    Temperature Range (English) -148.00° to +199.99°F
    Temperature Range (Metric) -100.00° to +199.99°C
    Range -148.00° to +199.99°F (-100.00° to +199.99°C)

    Displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day). Fisher Scientific™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer with a platinum waterproof stainless-steel probe provides accurate readings with tip penetration of 0.3 in. and waterproof cable.

    Triple display shows current °F/ °C and minimum/maximum temperatures

    • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
    • 4-wire platinum sensor ensures linear response and high accuracy across the entire range
    • Alarm is settable in 0.1° increments and signals when temperature rises above/falls below set points
    • Visual LEDs and audible alarm signal continuously even if temperature returns to non-alarm range
    • Permits easy one-key calibration by user
    • Range: -148.00 to 199.99°F (-100.00 to 199.99°C)
    • Resolution: 0.01°
    • Accuracy: ±0.1°C
    • Display: easy-to-read, 3-line and 2 alarm LEDs
    • Cable length: 10-feet
    • Size: 2.75 x 4.25 x 0.75 in.
    • Weight: 5 oz.
    • Case: high-impact, chemical-resistant ABS plastic

    Handle Probe: Fast-response, waterproof, 4-wire platinum sensor/stainless-steel probe; Diameter 0.13 in.; Stem length: 9.0 in.; Overall length: 12 in.; 10-foot cable

    Probe: 4-wire platinum; Waterproof; 0.187 in. dia and 0.75 in. length; 10-foot cable

    Certifications

    An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit