Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Traceable™ Pocket-Size K Thermometer
Shop All Fisherbrand Products
Click to view available options
Scale:
Celsius
Fahrenheit
Description
Includes
Type-K probe with beaded sensor, 4 ft. cable, Leatherette case and 9V battery
Shockproof, Traceable™ Pocket-Size K Thermometer is ideal for lab, plant, and field use.
- New microchip design for ultralow cost
- Battery provides 150 to 200 hours continuous use
- Range: -50 to +750°C or -58 to +1382°F
- Resolution of 1°
- Accuracy: ±(2°F + 0.75%) between 32 to 932°F, and ±(2°F + 1%) between 933 to 1382°F
- Below 32°F accuracies are –4 ± 8°F, –40°F ± 8°F, and –58°F ± 10°F
- Dimensions (L x W x H): 4.25 x 2.75 x 0.87 in. (10.8 x 7 x 2.2 cm)
- Weight: 4 oz. (113.4 g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Dimensions (L x W x H) | 4.25 x 2.75 x 0.87 in. (10.8 x 7 x 2.2 cm) |
| For Use With (Application) | Lab, plant and field use |
| Height (English) | 0.87 in. |
| Height (Metric) | 2.2 cm |
| Includes | Type-K probe with beaded sensor, 4 ft. cable, Leatherette case and 9 V battery |
| Length (English) Cable | 48 in. |
| Length (Metric) | 108 mm |
| Length (Metric) Cable | 121.92 cm |
| Material | ABS Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction