Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Sentry Thermometer

Catalog No. p-4320767 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Vaccine Thermometer ( °C)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
15-077-725 Vaccine Thermometer ( °C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-077-725

Includes

5mL Vaccine probe, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape

Simultaneously displays ambient or probe temperature and minimum and maximum temperature readings

Simultaneously displays ambient or probe temperature and minimum and maximum temperature readings. Fisher Scientific™ Traceable™ Sentry Thermometer allows to instantly view if freezer, water bath or incubator is within temperature specification.

  • Simple, one-button operation resets the minimum/maximum memories
  • Waterproof probe and cable
  • Unit temperature range is -58 to 158°F or -50 to +70°C with a resolution of 1 degree and accuracy of +/- 1°C
  • Unplugging the cable activates a sensor inside the unit for monitoring ambient temperature
  • 10-foot-long; 0.06 in.diameter

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 2.63 x 2.5 x 0.75 in. (6.7 x 6.3 x 1.9 cm)
Display Dimensions 0.5 in.H (13 mm)
For Use With (Application) Monitoring ambient temperature
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes 5mL Vaccine probe, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
Length (English) Cable 120 in.
Length (English) Probe 1.25 in.
Length (Metric) 67 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 6.3 cm
Material ABS Plastic
Resolution 1°C
Weight (English) 1.87 oz.
Weight (Metric) 53 g
Width (English) 2.5 in.
Product Type Vaccine Thermometer ( °C)
Length (English) 2.63 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +70°C
Accuracy ±1°C
Width (Metric) 6.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.