Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Sentry™ Thermometer with Bottle

Catalog No. p-3119810 Shop All Fisherbrand Products
Click to view available options
Scale:
Celsius

Includes

Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape

Triple display simultaneously shows high, low, and current temperatures

Triple display simultaneously shows high, low, and current temperatures. Fisher Scientific™ Traceable™ Sentry Thermometer with Bottle allows to monitor temperature of any experiment when you're not there—overnight, weekends, even during lunch.

Allows you to instantly view if freezer, water bath, or incubator is within temperature specification.

  • Simple, one-button operation resets high/low memories
  • Probe's wire mounting bracket permits easy sensor placement
  • ABS plastic case has flip-open stand, wall hanging hook, magnet, and Velcro™ mounting tape
  • Low battery is signaled on display
  • Resolution, 1°; accuracy, ±1°C
  • Dimensions: 2.62 x 2.5 x 0.75 in. (6.5 x 6.4 x 1.9 cm)
  • Weight: 1.87 oz.

Micro cable for sealed spaces

  • Sensor and 10 ft. (3m) cable may be placed under water, in refrigerator, or freezer
  • Small cable diameter (0.06 in.) allows refrigerator doors to close on it with no effect
  • Unplugging the cable activates sensor inside unit for monitoring ambient room temperature

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 2.62 x 2.62 x 0.75 in. (6.5 x 6.4 x 1.9 cm)
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
Length (English) Cable 120 in.
Length (English) Probe 2.5 in.
Length (Metric) 65 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 6.3 cm
Material ABS Plastic
Resolution 1°C
Weight (English) 1.87 oz.
Weight (Metric) 53 g
Width (English) 2.62 in.
Product Type Sentry Thermometer
Length (English) 2.62 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +70°C
For Use With (Equipment) Freezer, incubator, water bath
Accuracy ±1°C
Width (Metric) 6.4 cm
Scale Celsius
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.