Fisher Scientific™ Traceable™ Sentry Thermometer

Simultaneously displays ambient or probe temperature and minimum and maximum temperature readings

 View more versions of this product

Catalog No. 15-077-725

  Check Availability
Add to Cart

Includes: 5mL Vaccine probe, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape

    Specifications

    Product Type Vaccine Thermometer ( °C)
    Accuracy ±1°C
    Dimensions (L x W x H) 2.63 x 2.5 x 0.75 in. (6.7 x 6.3 x 1.9cm)
    Display Dimensions 0.5 in.H (13mm)
    For Use With (Application) Monitoring ambient temperature
    Height (English) 0.75 in.
    Height (Metric) 1.9cm
    Includes 5mL Vaccine probe, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
    Length (English) 2.63 in.
    Length (English) Cable 120 in.
    Length (English) Probe 1.25 in.
    Length (Metric) 6.7cm
    Length (Metric) Cable 304.8cm
    Length (Metric) Probe 6.3cm
    Material ABS Plastic,ABS Plastic
    Resolution 1°C
    Temperature Range (Metric) -50° to +70°C,-50° to +70°C
    Weight (English) 1.87 oz.
    Weight (Metric) 53g
    Width (English) 2.5 in.
    Width (Metric) 6.3cm
    Certifications/Compliance ISO 17025, A2LA, NIST
    For Use With Monitoring ambient temperature

    Simultaneously displays ambient or probe temperature and minimum and maximum temperature readings. Fisher Scientific™ Traceable™ Sentry Thermometer allows to instantly view if freezer, water bath or incubator is within temperature specification.

    • Simple, one-button operation resets the minimum/maximum memories
    • Waterproof probe and cable
    • Unit temperature range is -58 to 158°F or -50 to +70°C with a resolution of 1 degree and accuracy of +/- 1°C
    • Unplugging the cable activates a sensor inside the unit for monitoring ambient temperature
    • 10-foot-long; 0.06 in.diameter

    Certifications

    Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit