Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Tubing Four-Way Polypropylene Connectors
Shop All Fisherbrand Products

Click to view available options
Diameter (English) Inner:
0.12 to 0.15 in.
0.18 to 0.21 in.
0.25 to 0.31 in.
0.375 in.
0.438 in.
0.5 to 0.562 in.
For Use With:
10.9mm
12.7 to 14.2mm
3 to 3.8mm
4.5 to 5.3mm
6.3 to 7.8mm
9.5mm
Description
- Excellent chemical and temperature resistance
- Serrations hold tubing tightly and prevent slipping
Specifications
Specifications
Autoclavable | Autoclavable |
Diameter (English) Inner | 0.438 in. |
Material | Polypropylene |
Overall Length (English) | 2.45 in. |
Overall Length (Metric) | 62. mm |
For Use With | 10.9mm |
For Use With (Application) | Used for any tubing or vacuum system |
Width (Metric) | 11.6 mm |
Width (English) | 0.46 in. |
Shape | 4-way |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction