Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Tubing Connectors and Adapters
SCI_ED

Catalog No. s50700c Shop All Fisherbrand Products
Click to view available options
For Use With:
3 to 5.3mm
3 to 7.8mm
4.5 to 5.3mm
Overall Length (Metric):
36.8 mm
50.8 mm
83.82 mm
85 mm
Shape:
Straight
Straight-stepped
This item is not returnable. View return policy
This item is not returnable. View return policy

Work in any tubing or vacuum system.

  • Excellent chemical and temperature resistance
  • Serrated connecting surfaces to prevent tubing slippage
  • Autoclavable Polypropylene
  • Adapters allow for connecting different diameter tubing

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.187 in.
Material Polypropylene
Overall Length (English) 2 in.
Overall Length (Metric) 50.8 mm
For Use With 4.5 to 5.3mm
For Use With (Application) Used for any tubing or vacuum system
Width (Metric) 12.7 mm
Width (English) 0.5 in.
Shape Straight
Color White
Maximum Pressure 20 psi
Product Type Tubing Connector
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.