Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Stirrers

Catalog No. 1151054 Shop All Fisherbrand Products
Click to view available options
Model:
Alchemist
Bacteria
Caffeine
Crystals
DNA
Periodic Table

Includes

Line adapter, stir bar and instructions

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Warranty and Services

Three years

Specifications

Speed 350 to 2000 rpm
Stirring Positions 1
Top Plate Material Nylon
Capacity 1 L
Display LED
Shape Triangular
Voltage 120/220 V
Diameter (Metric) Outside 8.5 cm
Dimensions (L x W x H) 5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
Height (English) 2.375 in.
Height (Metric) 6.6 cm
Length (English) 5.625 in.
Length (Metric) 14.3 cm
Width (English) 5.625 in.
Width (Metric) 14.3 cm
Electrical Requirements 120-230V 50/60 Hz
Material Plastic
Model Periodic Table
Type Stirrer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.