Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bulb for UV Crosslinker with Adjustable Height
SDP

Catalog No. p-4903644 Shop All Fisherbrand Products
Click to view available options
Wavelength:
254 nm
306 nm
368 nm

Requires

13-245-222 or 13-245-221

Bulbs for use with UV Crosslinker AH.

For Fisher Scientific UV Crosslinker AH, see cat. no. 13-245-221

Certifications

CSA, UL listed, CE marked

Warranty and Services

Two years

Specifications

Wattage 80 W
Wavelength 254 nm
Certifications/Compliance CSA, UL, CE
For Use With (Application) Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
For Use With (Equipment) UV Crosslinker AH
Length (English) 10.25 in.
Length (Metric) 26 cm
Temperature Range (English) 60° to 82°F
Temperature Range (Metric) 16° to 28°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.