Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Water-Resistant Stopwatches
Shop All Fisherbrand Products

Click to view available options
Color:
Black
Description
Includes
Always on battery and lanyard, chronograph, time-of-day display/alarm
- Times to 24 hours
- 0.01-second resolution for the first 30 minutes; one-second resolution thereafter
- Digits 0.5 in. (2.54 cm) high
- Accuracy of units is ±0.01%
Order Info
Dimensions: 0.5W x 2.13L x 2.38 in. H (1.27 x 5.4 x 6.03cm); Weight: 1 oz. (28.4g).
Specifications
Specifications
Product Type | Water-resistant Stopwatch |
Time Range | 24 hr. |
Accuracy | ±0.01% |
Resolution | 0.01 sec. for the first 30 min. and 1 sec. thereafter |
Color | Black |
Dimensions (L x W x H) | 0.5 x 2.13 x 2.38 in. (1.27 x 5.4 x 6.03 cm) |
Length (English) | 0.5 in. |
Length (Metric) | 1.27 cm |
Width (English) | 2.13 in. |
Width (Metric) | 5.4 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction