Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wrist Motion Shakers
Shop All Fisherbrand Products
Click to view available options
Display:
LED display
No display
Description
Includes
Two 4-Position Side Arm Assembly
- Adjustable 0-15° mixing angle
- Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller)
- Load capacity of up to 10 lbs. with overload protection
- Includes Two 4-position side arm assembly
- Cold room compatible ( 5-25°C)
Specifications
Specifications
| Load Bearing Capacity (Metric) | 4.5 kg |
| Tilt Angle | 0 to 15° |
| Speed Range | 450 rpm |
| Electrical Requirements | 120 V, Plug Type: US |
| Temperature Range (Metric) | 5°C to 25°C (Cold Room Compatible) |
| Holds | 8 x 500 mL/smaller Flasks |
| Tube Size | 1/4 to 2 in. dia. |
| Tube Capacity | 8 x 500 mL or smaller |
| Load Bearing Capacity (English) | 10 lb. |
| Dimensions (L x W x H) | 390 x 320x 300 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction