Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wrist Motion Shakers

Catalog No. p-5499112 Shop All Fisherbrand Products
Click to view available options
Display:
LED display
No display
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

Two 4-Position Side Arm Assembly

Designed to simulate the back and forth motion of the human wrist

  • Adjustable 0-15° mixing angle
  • Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller)
  • Load capacity of up to 10 lbs. with overload protection
  • Includes Two 4-position side arm assembly
  • Cold room compatible ( 5-25°C)

TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 4.5 kg
Tilt Angle 0 to 15°
Speed Range 450 rpm
Electrical Requirements 120 V, Plug Type: US
Temperature Range (Metric) 5°C to 25°C (Cold Room Compatible)
Holds 8 x 500 mL/smaller Flasks
Tube Size 1/4 to 2 in. dia.
Tube Capacity 8 x 500 mL or smaller
Load Bearing Capacity (English) 10 lb.
Dimensions (L x W x H) 390 x 320x 300 mm
Description No display
Model Tube Capacity: Eight 500mL/smaller flasks accommodate 1/4 in. to 2 in. flask/bottle necks/tube diameter
Display No display
Includes Two 4-Position Side Arm Assembly
No. of Positions 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.