Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 0.2mL PCR Tubes

Catalog No. 14230206 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Closure Type:
Domed Cap
Flat Cap
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type
14-230-206 Red Domed Cap
14-230-205 Natural Domed Cap
14-230-207 Blue Domed Cap
14-230-209 Yellow Domed Cap
14-230-208 Green Domed Cap
14-230-228 Green Flat Cap
14-230-226 Red Flat Cap
14-230-227 Blue Flat Cap
14-230-229 Yellow Flat Cap
14-230-225 Natural Flat Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-230-206
Add to Cart
Add to Cart

With integral snap shut cap

With integral snap shut cap

  • Suitable for 0.2mL thermal cycler blocks
  • 0.25mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, Dnase and human DNA free
Color Red
Volume (Metric) 0.2 mL
Quantity 1000 Case
For Use With (Equipment) 0.2mL thermal cycler blocks for PCR and sample storage applications
Material Polypropylene
Closure Type Domed Cap
Format Tube
Product Type Thin Wall PCR Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.