Learn More
Description
With integral snap shut cap
- Suitable for 0.2mL thermal cycler blocks
- 0.25mL maximum volume when closed
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
Specifications
Specifications
| Certifications/Compliance | RNase, Dnase and human DNA free |
| Color | Green |
| Volume (Metric) | 0.2 mL |
| Quantity | 1000 Case |
| For Use With (Equipment) | 0.2mL thermal cycler blocks for PCR and sample storage applications |
| Material | Polypropylene |
| Closure Type | Domed Cap |
| Format | Tube |
| Product Type | Thin Wall PCR Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.