Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cryogenic Dots, 0.5 in. Diameter
GREENER_CHOICESDP

Catalog No. p-4701711 Shop All Fisherbrand Products
Click to view available options
Color:
Assorted
Beige
Blue
Gold
Gray
Green
Lavender
Orange
Pink
Red
Silver
Violet
White
Yellow
Product Type:
Dot label roll
Dot label sheet

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

The labels can be printed on and will not bleed. Perfect for distinguishing amongst various specimens.

Specifications

Color Green
Product Type Dot label sheet
Sterility Non-sterile
Labels per Sheet 192
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.