Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with White Urea Caps
SDP

Catalog No. p-206089 Shop All Fisherbrand Products
Click to view available options
Material (Liner):
Foil/Cork
Polyethylene
Closure Type:
Attached Screw Cap
Separate Screw Cap

Fit all common counters

 

  • Potassium-free glass provides consistently low activity counts and excellent light transmission
  • Caps fit GPI 22-400 thread finish and are suitable for marking
  • Cap Liner: Cone-shaped Polyethylene

 Note: Caps are separate (not attached) and have a urea cup conical liner.

Order Info

O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Polyethylene
Diameter (English) Outer 1.12 in.
Color White
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Height (English) 2.37 in.
Packaging Type Shrink-wrapped Tray
Volume (English) 0.67 oz.
Volume (Metric) Total 20 mL
Closure Material Urea
Closure Type Separate Screw Cap
Height (Metric) 61 mm
Type Scintillation Vial
Closure Size 22-400
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.