Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 4, 6, and 8 mL HDPE ScintiVials™
SDP

Catalog No. 14955389 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
4 mL
6 mL
8 mL
Closure Type:
Flush Screw Cap
Flush Screw Cap (Racked)
Push Caps (String of 6)
Diameter (Metric) Outer:
14.2 mm
16 mm
17.5 mm
Height (Metric):
56.6 mm
60.8 mm
62 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

High-density polyethylene (HDPE) vials with white polypropylene caps

Choose 4 mL Scinti-4™ vial, 6 mL Scinti-6™ vial, or 8 mL Scinti-8™ vial

  • 4 mL vial with six polypropylene push caps connected by plastic string
    • String disappears into cap's notches for snag-free operation in counter
  • 6 mL vial
  • available with twist-off cap with unique shouldered design
    • Available with twist-off cap with unique shouldered design
      • Allows vial to be centered in 20 mL carrier vial
    • Available with flush cap
      • For immediate use in miniature vial LS counters
  • 8 mL vial supplied with flush cap
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.63 in.
Color Natural
Diameter (Metric) Outer 16 mm
Material HDPE
Volume (Metric) 6 mL
Height (English) 2.23 in.
Volume (English) 0.2 oz.
Product Line HDPE ScintiVials
Volume (Metric) Total 6 mL
Closure Material Plastic
Closure Type Flush Screw Cap
Height (Metric) 56.6 mm
Type Scintillation Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.