Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Octagon Magnetic Stirring Bars
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Red
Yellow
Diameter (English):
0.12 in.
0.125 in.
0.31 in.
0.3125 in.
0.5 in.
Length (English):
0.5 in.
0.625 in.
0.87 in.
1 in.
1.5 in.
2 in.
3 in.
Description
Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 12.7 mm |
| Shape | Octagon |
| Type | Stir Bar |
| Quantity | 50 |
| Coating | PTFE |
| Certifications/Compliance | ISO 9001:2008 |
| Length (English) | 0.5 in. |
| Color | Yellow |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction