Learn More
Fisherbrand™ 96-Well Nonskirted PCR Plates
Shop All Fisherbrand Products

Description
Compatible with most 0.2mL thermal cyclers and ABI PRISM™ 310, 3100, and 3700 capillary sequencers
- Virgin polypropylene
- Clear well bottom for sample visibility
- Highly rigid plate deck
- Raised rim design
- Sealable using adhesive films and foils, heat seals, and cap strips
- 300μL maximum volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- Cleanroom produced
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Red |
| Product Type | PCR Microplate |
| Skirt Style | Non-skirt |
| Material | Polypropylene |
| Volume (Metric) Well | 300 μL |
| No. of Wells | 96 |
| For Use With (Application) | PCR, RT-PCR applications |
| Rimmed | Yes |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.