Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Post Medical A.N.D.™ (Automatic Needle Disconnect) Phlebotomy Containers

Catalog No. p-166851
Change view
Click to view available options
Capacity (English):
1 qt.
1.5 qt.
2 qt.
Capacity (Metric):
0.9 L
1.4 L
1.9 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric)
PMWD200 2 qt. 1.9 L
PMWD150 1.5 qt. 1.4 L
PMWD110 1 qt. 0.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. PMWD200 Supplier Post Medical Supplier No. WD200
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Automatically remove blood collection needles with only one hand

  • Unit automatically locks in the down position to help eliminate overfilling
  • Ideal system for safe disposal of blood collection needles, lancets and butterflies
  • Molded of durable, thick-walled, puncture-resistant plastic free of heavy metal pigments and latex
  • Compact size fits easily into phlebotomy trays
  • Mounting bracket (sold separately) secures both sizes to any flat surface with double-sided adhesive foam

 For use with BD™ needles only.

Note: Container needs bracket (PM100TB) to work as an A.N.D. (Bracket sold separately.)
 

 

Compliance

Meets OSHA guidelines for Engineered Sharps Injury Protection

Specifications

Capacity (Metric) 1.9 L
Closure Type Leaktight Locking Top, Safe-T-Ring
Design Features a Safe-T-Ring to prevent premature locking
Capacity (English) 2 qt.
Color Red
For Use With (Application) For use in patient rooms and all hospital departments including laboratory.
Product Type Sharps Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.