Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorbent Surface Liners

Catalog No. p-301367 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
300 ft. x 20 in.
50 ft. x 20 in.
Description:
Dispenser box
Roll
Quantity:
6 Case
Each
Material:
Cellulose/Poly Backing
Polypropylene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description Quantity Material
14-127-46 50 ft. x 20 in. Dispenser box 6 Case Cellulose/Poly Backing
14-127-47 300 ft. x 20 in. Roll Each Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-127-46
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Economical, highly absorbent bench liners protect surfaces from spills, allowing for safe and easy cleanup.

Protect surfaces from spills with economical, highly absorbent. bench liners that allow for safe, easy cleanup

  • Soft, durable, and highly absorbent multilayer liner cushions surfaces and absorbs and retains spills
  • Waterproof polypropylene backing resists most chemicals
  • Easily cut to desired size
  • White
  • Ideal for protecting benches and surfaces
  • Available in roll or dispenser box

Specifications

Product Type Bench Liner
Material Cellulose/Poly Backing
Absorbancy 380 mL/m2
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 20 in.
Width (Metric) 510 mm
Dimensions (L x W) 50 ft. x 20 in.
Color White
Description Dispenser box
Disposable Single-use
For Use With (Application) Protect benchtops, floors and carts
Thickness 3 ply
Quantity 6 Case
Item Description Bench Paper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.