Learn More
Description
- Quickly absorb liquids and keep spills from spreading
- Lie flat, hugging the benchtop to prevent sliding
- Cushioned surface minimizes breakage of delicate labware
- Polyethylene backing is chemical resistant
- Spunbond top layer provides durability even when wet
- Absorb up to 750mL/m2
Specifications
Specifications
| Product Type | Absorbent Underpad |
| Material | Polyethylene |
| Absorbancy | 750 mL/m2 |
| Length (English) | 24 in. |
| Length (Metric) | 610 mm |
| Width (English) | 20 in. |
| Width (Metric) | 510 mm |
| Dimensions (L x W) | 24 x 20 in. |
| For Use With (Application) | Quickly absorb liquids and keep spills from spreading |
| Quantity | 50 Pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
