Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap

Catalog Number 02911895
Click to view available options
Capacity (Metric):
120 mL
240 mL
Quantity:
108/Cs.
160/Cs.

For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum

Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.
Closure Type Screw Cap
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Through the Closure Dispensing Yes
Product Type Boston Round Bottle
Height (English) 4.52 in. (With Closure); 4.4 in. (Without Closure)
Height (Metric) 115 mm (With Closure); 112 mm (Without Closure)
Capacity 4 oz., 125mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Material Glass
Quantity 160/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 22-400
Closure Included Yes
Mouth Narrow
Shape Boston Round
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit