Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water
Shop All Fisherbrand Products

Click to view available options
ASTM Number:
125H
126H
127H
128H
129H
130H
131H
132H
134H
135H
138H
140H
141H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
Specific Gravity Range:
1.00 to 1.05 ASTM 125H-62
1.05 to 1.10 ASTM 126H-62
1.10 to 1.15 ASTM 127H-62
1.15 to 1.20 ASTM 128H-62
1.20 to 1.25 ASTM 129H-62
1.25 to 1.30 ASTM 130H-62
1.30 to 1.35 ASTM 131H-62
1.35 to 1.40 ASTM 132H-62
1.45 to 1.50 ASTM 134H-62
1.50 to 1.55 ASTM 135H-62
1.65 to 1.70 ASTM 138H-62
1.75 to 1.80 ASTM 140H-62
1.80 to 1.85 ASTM 141H-62
Description
- Temperature of standardization: 60°F
- Division: 0.001
- Length: 260mm
Compliance
Calibrated according to ASTM™ E 126 specifications.

Specifications
Specifications
ASTM Number | 135H |
Increments | 0.001 |
Certifications/Compliance | 3-point Cert, ASTM E126, E100-14 T1 |
Length (Metric) | 260 mm |
For Use With (Application) | Liquids heavier than Water |
Specific Gravity Range | 1.50 to 1.55 ASTM 135H-62 |
Volume (Metric) | 260 mL |
Temperature of Standardization | 60°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction