Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water

Accuracy meets or exceeds ASTM E 100 specifications.
Description
Accuracy meets or exceeds ASTM E 100 specifications.
- Temperature of standardization: 60°F
- Division: 0.0005
- Length: 330mm
Compliance
Calibrated according to ASTM™ E 126 specifications.

Specifications
90H | |
3-point Cert, ASTM E126, E100-14 T1 | |
Soda Lime Glass | |
1.05 to 1.10 ASTM 90H-62 | |
60°F |
0.0005 | |
330 mm | |
Liquids heavier than Water | |
275 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction