Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water
SDP

Accuracy meets or exceeds ASTM E 100 specifications.

 View more versions of this product

Catalog No. 11-603-7CC


Only null left
Add to Cart

Description

Description

Accuracy meets or exceeds ASTM E 100 specifications.

  • Temperature of standardization: 60°F
  • Division: 0.0005
  • Length: 330mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

113H
3-point Cert, ASTM E126, E100-14 T1
Soda Lime Glass
1.10 to 1.15 ASTM 113H-62
60°F
0.0005
330 mm
Liquids heavier than Water
275 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.