Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Baume Plain Form Hydrometers
Shop All Fisherbrand Products
Click to view available options
Accuracy:
±0.1°
±0.5°
±1°
Increments:
0.1°
0.5°
1°
Baume Range:
0 to 12°
0 to 35°
0 to 50°
0 to 70°
19 to 31°
35 to 70°
59 to 71°
9 to 21°
Description
- 300mm (12 in.) long
- Lead-free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Specifications
| Accuracy | ±0.1° |
| Increments | 0.1° |
| Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. |
| Length (Metric) | 300 mm |
| Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
| Baume Range | 59 to 71° |
| For Use With (Application) | Used in the chemistry, pharmacology, food and beverage, starch industries and more. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction