Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ Bulk Beads
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Particle Size:
                            
                        
                        
                            
                                1.4 mm
                            
                        
                            
                                2.8 mm
                            
                        
                    Description
- Fill up to 500 x 2mL sample tubes
 - Sample tubes not included
 
Specifications
Specifications
| Product Type | Beads | 
| Particle Size | 2.8 mm | 
| Material | Zirconium Ceramic Oxide | 
| For Use With (Equipment) | Bead Mill 4 and 24 Homogenizers | 
| Packaging Quantity | 325 g | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction