Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ C-Shaped Lead Rings for Flasks
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Diameter (Metric) Inner:
4.31 cm
5.1 cm
5.58 cm
7.11 cm
Diameter (Metric) Outer:
7.62 cm
8.89 cm
10.16 cm
11.43 cm
For Use With (Equipment):
1000 to 4000mL FlasksmL
125 to 500mL Flasks
250 to 1000mL FlasksmL
500 to 2000mL FlasksmL
Weight (Metric):
230 g
450 g
680 g
900 g
Description
- No need to disconnect tubing
- Lead rings are covered with Vikem vinyl coating to protect glassware
- Rings are flexible enough to be pulled apart to accommodate wider vessels
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Includes | Ring Only |
| Product Type | Lead Ring |
| Autoclavable | Not Autoclavable |
| Color | Bright Green |
| Holds | Flasks (250 to 1000 mL) |
| Material | Lead |
| Shape | Circular |
| Shelves | None |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction