Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ C-Shaped Lead Rings for Flasks
GSA_VA

Catalog No. 22260104 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Diameter (Metric) Inner:
4.31 cm
5.1 cm
5.58 cm
7.11 cm
Diameter (Metric) Outer:
7.62 cm
8.89 cm
10.16 cm
11.43 cm
For Use With (Equipment):
1000 to 4000mL FlasksmL
125 to 500mL Flasks
250 to 1000mL FlasksmL
500 to 2000mL FlasksmL
Weight (Metric):
230 g
450 g
680 g
900 g

Fit neatly around flasks with sidearm tubing connections. C-Shaped Lead Rings for Flasks are available in four diameter and weight combinations.

  • No need to disconnect tubing
  • Lead rings are covered with Vikem vinyl coating to protect glassware
  • Rings are flexible enough to be pulled apart to accommodate wider vessels

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Includes Ring Only
Product Type Lead Ring
Autoclavable Not Autoclavable
Color Bright Green
Holds Flasks (500 to 2000 mL)
Material Lead
Shape Circular
Shelves None
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 500 to 2000mL FlasksmL
Length (Metric) 97 mm
Width (Metric) 97 mm
Height (Metric) 22 mm
Diameter (English) Inner 2.2 in.
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 10.16 cm
Diameter (Metric) Inner 5.58 cm
Weight (English) 1.5 lb.
Weight (Metric) 680 g
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.