Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cast-Iron Rings
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
5.1 cm
7.6 cm
10 cm
13 cm
15 cm
Diameter (English) Outer:
2 in.
3 in.
4 in.
5 in.
6 in.
Diameter (Metric) Inner:
3.6 cm
6 cm
8.4 cm
11 cm
13 cm
Diameter (English) Inner:
1.43 in.
2.37 in.
3.31 in.
4.25 in.
5.25 in.
Description
Cast-iron construction prevents breakage under normal use
- Sturdy 0.01 in. (7.9mm) setscrew in integral clamp locks ring tightly to support stands, lattices, etc.
- Ring center is standard 4.5 in. (11cm) from support rod center
- 2 in. (51mm) Size ring has lugs for holding crucibles
Specifications
Specifications
| Material | Cast Iron |
| Diameter (English) Inner | 4.25 in. |
| Diameter (English) Outer | 5 in. |
| Diameter (Metric) Inner | 11 cm |
| Diameter (Metric) Outer | 13 cm |
| Product Type | Cast Iron Ring |
| Shape | Round |
| For Use With (Application) | Prevents breakage under normal use |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction