Learn More
Description
- Supported by L-shaped base
- 0.5 in. (13mm) Diameter
- 36 in. (91cm) Support rods
Order Info
Order L-shaped base separately (11-474-207).
Specifications
Specifications
| Material | Cast Iron, Nickel-plated Steel |
| Length (English) | 36 in. |
| Length (Metric) | 9.1 cm |
| Diameter (English) Rod | 0.5 in. |
| Diameter (Metric) Rod | 1.3 cm |
| Product Type | Support Rod |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.