Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
10.82 dr.
2.16 dr.
5.4 dr.
Description
Includes
Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
Type I, Class B amber borosilicate glass
- Threaded
- Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
Compliance
Meet ASTM™ Type I, Class B and USP Type I standards

Specifications
Specifications
Classification | B |
Material (Liner) | Teflon-faced Rubber |
Color | Amber |
Diameter (Metric) Outer | 15 mm |
Material | Amber Glass (Class B) |
Sterility | Non-sterile |
Disposable | Single-use |
Volume (Metric) | 4 mL |
For Use With (Application) | For general purpose vials for light sensitive materials |
No. per Pack | 144 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction