Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
1.8 mL
3.7 mL
5.5 mL
7.4 mL
11.1 mL
14.8 mL
22.2 mL
29.6 mL
35.1 mL
40.7 mL
Diameter (Metric) Outer:
12 mm
15 mm
16 mm
17 mm
19 mm
21 mm
23 mm
25 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
1.5 dr.
11 dr.
2 dr.
3 dr.
4 dr.
6 dr.
8 dr.
9.5 dr.
Description
Includes
Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
Vials for general-purpose use.
- Made from Type I, Class B borosilicate glass
- Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
- GPI thread finish
Specifications
Specifications
| Classification | B |
| Material (Liner) | Polyvinyl |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 3.7 mL |
| For Use With (Application) | For general purpose |
| Volume (English) | 1 dr. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction