Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class B Cylinders with Double Metric Scales
SDP

Catalog No. 08555D Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance Metric:
±0.2 mL
±0.34 mL
±0.5 mL
±1 mL
±2 mL
±4 mL
±6 mL
Subdivision:
0.2mL
0.5mL
1mL
2mL
5mL
10mL

Calibrated To Deliver

Calibrated To Deliver

  • Two sets of white ceramic graduations for reading up or down
  • Heavy base
  • Pouring lip
  • Accuracy assured even at lowest graduations; first 10% of volume at bottom is not graduated

TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Base Type Round
Shape Round
Tolerance Metric ±1 mL
Class B
Type Graduated Cylinder
Material Borosilicate Glass
Capacity (Metric) 100 mL
For Use With (Application) Accuracy assured even at lowest graduations
Scale Dual
Graduations 1 mL
Autoclavable Autoclavable
Limit of Error +/- 1.0mL
Subdivision 1mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.