Learn More
Description
Calibrated To Deliver
- Ideal for use with light-colored liquids
- Dark amber graduations provide contrast for easy readings
- Glass cylinders with heavy round bases and pouring spouts
- Accuracy is assured even at lowest graduations; first 10% of volume is not graduated
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.
Specifications
Specifications
| Height (Metric) | 140 mm |
| Height (English) | 5.5 in. |
| Tolerance Metric | ±0.2 mL |
| Certifications/Compliance | ASTM E1272 |
| Type | Graduated Cylinder |
| Class | B |
| Calibration | To Deliver |
| Shape | Round |
| Base Type | Round |
| Scale Color | Amber |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
