Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class B Cylinders with Single Amber Metric Scale
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance Metric:
±0.1 mL
±0.2 mL
±0.34 mL
±0.5 mL
±1 mL
±2 mL
±4 mL
±6 mL
Subdivision:
0.1mL
0.2mL
0.5mL
1mL
2mL
5mL
10mL
Description
Calibrated To Deliver
- Ideal for use with light-colored liquids
- Dark amber graduations provide contrast for easy readings
- Glass cylinders with heavy round bases and pouring spouts
- Accuracy is assured even at lowest graduations; first 10% of volume is not graduated
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.

Specifications
Specifications
Height (English) | 5.5 in. |
Class | B |
Tolerance Metric | ±0.34 mL |
Certifications/Compliance | ASTM E1272 |
Height (Metric) | 140 mm |
Type | Graduated Cylinder |
Scale Color | Amber |
Calibration | To Deliver |
Base Type | Round |
Shape | Round |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction