Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class B Cylinders with Single English Scale, Graduated in Ounces
SDP

Catalog No. p-82449 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
118.2 mL
236.5 mL
473.1 mL
946.35 mL
Graduations:
1.7 mL
3.6 mL
7.3 mL
14.7 mL
Tolerance Metric:
±0.3 mL
±0.7 mL
±1 mL
±1.5 mL
Subdivision:
1.7mL
3.6mL
7.3mL
14.7mL

Calibrated To Contain

  • Accuracy assured even at lowest graduations
  • Zero at bottom

TRUSTED_SUSTAINABILITY

Specifications

Class B
Tolerance Metric ±0.3 mL
Type Graduated Cylinder
Base Type Round
Shape Round
Calibration To Contain
Scale Color White
Capacity (English) 4 oz.
Material Glass
Capacity (Metric) 118.2 mL
Scale Single
Graduations 1.7 mL
Autoclavable Autoclavable
Capacity 4 oz.
Limit of Error +/- 0.3 drams
Subdivision 1.7mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.