Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Classic Glass Thistle Tube Funnels

Shop All Fisherbrand Products


Click to view available options
Length (Metric) Stem:
300mm
Description
- Top diameter: 45mm
- Stem diameter: 6mm
Specifications
Specifications
| Diameter (Metric)Top | 45mm |
| Diameter (Metric) Stem | 6mm |
| Material | Borosilicate Glass |
| Length (Metric) Stem | 300mm |
| Product Type | Thistle Tube Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction