Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Classic Glass Thistle Tube Funnels
SDPSCI_ED

Funnels manufactured from borosilicate glass with a thistle top.

Specifications

Diameter (Metric)Top 45mm
Diameter (Metric) Stem 6mm
Material Borosilicate Glass
Product Type Thistle Tube Funnel
View More Specs

Products 1
Catalog Number Length (Metric) Stem Price Quantity & Availability  
Catalog Number Length (Metric) Stem Price Quantity & Availability  
S67538
SDPSCI_ED
View Documents
300mm N/A N/A N/A
Description

Description

  • Top diameter: 45mm
  • Stem diameter: 6mm

Specifications

Specifications

45mm
6mm
Borosilicate Glass
Thistle Tube Funnel
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.